Identification Tie, 50lbs, 8", Natural, 100PK

Item #: 0059461

Cat #: IT50R9C2

UPC: 089306020585

$ 1.11 EA
Company wide:
600 in stock
Documents & Guides
Identification Tie, 8" Long, 50lb Tensile Strength, PA66, Natural, 100/pkg

Overview

Identification Tie, 8" Long, 50lb Tensile Strength, PA66, Natural, 100/pkg

Identification Cable Ties feature an identification plate that allows wire and cable bundles to be easily marked and identified. These ties enable wire and cables to be secured and identified using just one product, saving installation time. The plates can be marked using a permanent marker or with a HellermannTyton adhesive label.

Also known as: 089306020585, IT50R9C2, TYNIT50R9C2

Specifications

Width: 0.185 in
Color: Natural
Material: Nylon
Length: 7.400 in
Width: 0.185 in
Material: Nylon
Color: Natural
Length: 7.400 in