1600W 277V Electric Infrared Heating Element

Item #: 0059455

Cat #: 63016279

UPC: 686334440189

$ 180.24 EA
Company wide:
0 in stock
TPI 63016279 1600W 277V Electric Infrared Heating Element for Models 222, 223, or MM-24A

Overview

TPI 63016279 1600W 277V Electric Infrared Heating Element for Models 222, 223, or MM-24A
Also known as: 686334440189, 63016279, TPI63016279

Specifications

Volts AC: 277
Diameter: 3/8 in
Wattage: 1600
Standards: California Proposition 65
Volts AC: 277
Wattage: 1600
Diameter: 3/8 in
Standards: California Proposition 65