Cable Tie Anchor Mount, 0.860 x 0.610", White

Item #: 0059446

Cat #: CTM210C2

UPC: 089306012580

$ 0.85 EA
Company wide:
1,300 in stock
Documents & Guides
Cable Tie Anchor Mount, 0.860 x 0.610 Inch, White, 0.180 Inch Hole Diameter, PA66, 0.130 Inch Max Tie Width, For T18 - T120 Cable Ties

Overview

Cable Tie Anchor Mount, 0.860 x 0.610 Inch, White, 0.180 Inch Hole Diameter, PA66, 0.130 Inch Max Tie Width, For T18 - T120 Cable Ties

Designed specifically for holding heavier cable bundles these mounting bases can be used in many industries from agriculture to truck manufacture. They offer a very secure fixing and can be used with a wide variety of heavy duty cable ties up to 8.3 mm width.

Also known as: 089306012580, CTM210C2, TYNCTM210C2

Specifications

Material: Polyamide
Color: White
Mounting: 0.180 in Screw Hole
Package Type: Bag
Material: Polyamide
Mounting: 0.180 in Screw Hole
Color: White
Package Type: Bag