8 Pin, Timing Relay, DPDT, 120V Coil

Item #: 0059437

Cat #: 360-H-1SEC

UPC:

Company wide:
0 in stock
Documents & Guides
8 Pin, Timing Relay, 240V Rated, 10 Amp, DPDT, 40-260V AC/DC Coil, 360 Series, Range: 1 sec to 1023 Sec. Solid State Design. Functions: Operate Delay. (Item is same as Platt # 059431)

Overview

8 Pin, Timing Relay, 240V Rated, 10 Amp, DPDT, 40-260V AC/DC Coil, 360 Series, Range: 1 sec to 1023 Sec. Solid State Design. Functions: Operate Delay. (Item is same as Platt # 059431)
Also known as: 360-H-1SEC, TMK36048VACDC1TO10

Specifications

Type: DPDT, Timing Relay
Amps: 10
Mounting: Socket
Type: DPDT, Timing Relay
Mounting: Socket
Amps: 10