Relay, Time Delay, Digital Adjustment, 40-260V AC/DC, 1 Second Delay

Item #: 0059431

Cat #: 360-H-1SEC

UPC: 662917005631

Company wide:
0 in stock
Documents & Guides
Relay, Time Delay, Digital Adjustment, 40 - 260 Volt AC/DC, 1 to 1023 Second Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts

Overview

Relay, Time Delay, Digital Adjustment, 40 - 260 Volt AC/DC, 1 to 1023 Second Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts
Also known as: 662917005631, 360-H-1SEC, TMK360125VACDC1T01

Specifications

Poles: 2
Amps: 10
Type: Timing Relay
Mounting: Socket
Range: 1 - 1023 sec
Volts AC Range: 40 - 260
Volts DC Range: 40 - 260
Poles: 2
Type: Timing Relay
Range: 1 - 1023 sec
Volts DC Range: 40 - 260
Amps: 10
Mounting: Socket
Volts AC Range: 40 - 260