2-Light Wall/Bath Fixture, 100W, 120V, Brushed Nickel Finish

Item #: 0059426

Cat #: 44940-962

UPC: 785652020216

Call for price
Company wide:
0 in stock
Two Light Wall/Bath Fixture, 100 Watt, 120 Volt, Brushed Nickel Finish, Alabaster Glass, Safety Listed for Damp Location

Overview

Two Light Wall/Bath Fixture, 100 Watt, 120 Volt, Brushed Nickel Finish, Alabaster Glass, Safety Listed for Damp Location
Also known as: 785652020216, 44940-962, SEA44940962

Specifications

Type: 2-Light, Wall/Bath
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Material: Steel
Type: 2-Light, Wall/Bath
Wattage: 100
Color: Brushed Nickel
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel