60A High-Speed Fuse, 500V, North American Style Stud Mount

Item #: 0059425

Cat #: FWH-60B

UPC: 051712795784

$ 56.55 EA
Company wide:
42 in stock
Documents & Guides
60 Amp, Fuse, North American Style Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC

Overview

60 Amp, Fuse, North American Style Stud Mount High Speed, 500 Volt AC/DC, 200kA AIC, 50kA at 500 Volt DC

Eaton Bussmann FWH series, ferrule high speed fuses are for the protection of DC common bus, DC drives, power converters/rectifiers and reduced rated voltage starters.

Also known as: 051712795784, FWH-60B, BUSFWH60B

Specifications

Volts AC: 500
Volts DC: 500
Amps: 60
Mounting: Bolt On
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Family / Style: FHW
Volts AC: 500
Amps: 60
Interrupt Rating DC: 50 kA
Class: aR
Volts DC: 500
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Family / Style: FHW