0.5 IN X 50 FT.

Item #: 0059417

Cat #: M71C-500-595-CL

UPC: 754473198688

Company wide:
0 in stock
Documents & Guides
BRA M71C-500-595-CL 0.5 IN X 50 FT. (12.7 MM X 15.24 M)

Overview

BRA M71C-500-595-CL 0.5 IN X 50 FT. (12.7 MM X 15.24 M)

This durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.

Also known as: 754473198688, M71C-500-595-CL, BRAM71C500595CL

Specifications

Color: Clear
Type: Label
Color: Clear
Type: Label