Power Supply, 120VAC, 28VDC, 28mA

Item #: 0059292

Cat #: TPS0120

UPC: 00959328370

Call for price
Company wide:
0 in stock
Documents & Guides
Power Supply, 120VAC, 28VDC, 28mA, Operates relays from every Touch-Plate System from 1946 to early 1980's. Direct replacement for models TVR-1 and 78K1/17C

Overview

Power Supply, 120VAC, 28VDC, 28mA, Operates relays from every Touch-Plate System from 1946 to early 1980's. Direct replacement for models TVR-1 and 78K1/17C
Also known as: 00959328370, TPS0120, TOUTPS0120

Specifications

Volts AC: 120
Volts DC: 28
Amps: 2.800
Volts AC: 120
Amps: 2.800
Volts DC: 28