Disconnect Switch, Fusible, 200A, 240VAC, 250VDC, 2P, NEMA 1

Item #: 0059272

Cat #: TH3224

UPC: 783164009019

$ 748.76 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Fusible, 200 Amp, 240 Volt AC, 250 Volt DC, 2-Pole, NEMA 1, Heavy Duty

Overview

Disconnect Switch, Fusible, 200 Amp, 240 Volt AC, 250 Volt DC, 2-Pole, NEMA 1, Heavy Duty

When it comes to getting the job done right, you can count on safety switches from ABB. ABB offers a wide variety of general duty switches for residential and light commercial purposes, while the extensive line of heavy-duty switches is best suited for commercial and industrial applications. For the toughest industrial environments — such as cement foundries, steel mills and processing plants — dust-tight and stainless steel switches are available. We also offer a variety of double throw switches for emergency generators. No matter the application, we’ve got you covered with a rugged, reliable and easy-to-install Spec-Setter safety switch. 200A 2P HD N1 240V FUSIBLE SW

Also known as: 783164009019, TH3224, ABBTH3224

Specifications

Amps: 200
Type: Fused, Safety Switch
Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 200
Volts DC: 250
Mounting: Surface
Volts AC: 240
Type: Fused, Safety Switch
Poles: 2
IP/NEMA Rating: NEMA 1