Replacement Motor 120v, 60hz

Item #: 0059259

Cat #: 101

UPC: 786261950109

$ 84.77 EA
Company wide:
0 in stock
Documents & Guides
Tork 101 120v Replacement Mot or

Overview

Tork 101 120v Replacement Mot or

Replacement Motor for Mechanical Time Clocks 120V, 60Hz

Also known as: 786261950109, 101, TRK101

Specifications

Type: Replacement, Motor
Mounting: Screw
Type: Replacement, Motor
Mounting: Screw