PNI S.B. 3PC 150W Dimmer SKT

Item #: 0059236

Cat #: 80-1043

UPC: 045923810435

Company wide:
0 in stock
Documents & Guides
150W Full Range Turn Knob Dimmer Socket; 1/8 IPS; 3 Piece Stamped Solid Brass; Polished Nickel Finish; 120V

Overview

150W Full Range Turn Knob Dimmer Socket; 1/8 IPS; 3 Piece Stamped Solid Brass; Polished Nickel Finish; 120V
Also known as: 045923810435, 80-1043, SAT801043

Specifications

Volts AC: 120
Wattage: 150
Material: Brass
Dimmable: No
Volts AC: 120
Material: Brass
Wattage: 150
Dimmable: No