Spring Wound Timer, Decora, 30 Minute, 1-Pole, White

Item #: 0059233
Cat #: A530MW
UPC: 786261151148
$ 42.21 EA
Company wide:
10 in stock
Documents & Guides
Spring Wound Timer, Decora, 30 Minute, Single Pole, White, RATINGS: 125VAC, 20AMP inductive/resistive125VAC, 7AMP Tungsten125VAC

Overview

Spring Wound Timer, Decora, 30 Minute, Single Pole, White, RATINGS: 125VAC, 20AMP inductive/resistive125VAC, 7AMP Tungsten125VAC
Spring Wound Timer, Decora, 30 Minute, Single Pole, White, RATINGS: 125VAC, 20AMP inductive/resistive125VAC, 7AMP Tungsten125VAC
Also known as: 786261151148, A530MW, TRKA530MW

Specifications

Type: Spring Wound, SPST, In-Wall
Amps: 20
Poles: 1
Range: 30 min
Color: White
Type: Spring Wound, SPST, In-Wall
Poles: 1
Color: White
Amps: 20
Range: 30 min

Customer Reviews

No reviews for this product
(0)