Interval Timer, 30 Minute, Ivory Twist Knob, 20 A, 250 VAC

Item #: 0059231

Cat #: A530M

UPC: 786261150141

$ 67.06 EA
Company wide:
2 in stock
Documents & Guides
Interval Timer, 30 Minute, Ivory Twist Knob, 20 Amp, 250 Volt AC, No Hold

Overview

Interval Timer, 30 Minute, Ivory Twist Knob, 20 Amp, 250 Volt AC, No Hold

Tork 30 Min Twist Timer No Hold In-Wall Time Switch APPLICATIONS: Whole House Fans, Indoor/Outdoor Lighting, Bathroom Fans and Lights, Self Storage. FEATURES: COLOR: Ivory VARIABLE TIMING: Twist knob for time ON setting up to 30 minutes HOLD FEATURE: No Hold on this model. EASY SET : No adjustments. Just wire and go, EASY WIRING: No neutral required. Great for retrofit, Use as single or in multi-gang box with no de-rating. SWITCH TYPE: SPST "2 in 1" contacts wire has SPST also WALL PLATE: Fits standard or decorator style wall plates, see below (not included).  CONTACT RATINGS: VOLTAGE: 125/250/277VAC 50/60Hz RESISTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A INDUCTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A TUNGSTEN: 125 VAC Rating: 7A MOTOR: 125VAC Rating: 1HP 250VAC Rating: 2HP CAUTION: This timer is not to be used in precision timing applications where inaccurate timing could have dangerous consequences (i.e. sun lamp, sauna, etc).

Also known as: 786261150141, A530M, TRKA530M

Specifications

Type: Spring Wound, SPST, In-Wall
Amps: 20
Poles: 1
Range: 30 min
Color: Ivory
Type: Spring Wound, SPST, In-Wall
Poles: 1
Color: Ivory
Amps: 20
Range: 30 min