LED Luminaire, 74 Watt, 6076 Lumen, 5650K, 120-277V

Item #: 0059159

Cat #: MLEDNA172P5BU

UPC: 781381961066

Company wide:
0 in stock
Documents & Guides
LED Luminaire, 74 Watt, 6076 Lumen, 5650K, 120-277 Volt, Enclosed and Gasketed, 3/4 Hub Rigid Mounting Pendant, Equivalent to 175 Watt HPS

Overview

LED Luminaire, 74 Watt, 6076 Lumen, 5650K, 120-277 Volt, Enclosed and Gasketed, 3/4 Hub Rigid Mounting Pendant, Equivalent to 175 Watt HPS
Also known as: 781381961066, MLEDNA172P5BU, APPMLEDNA172P5BU

Specifications

Mounting: Pendant
Wattage: 74
Lumens: 6075
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pendant
Lumens: 6075
Light Technology: LED
Wattage: 74
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277