Fuse, Low-Peak CUBEFuse, Indicating, 90A, 600VAC, 300VDC

Item #: 0059146

Cat #: TCF90

UPC: 051712618175

$ 263.61 EA
Company wide:
0 in stock
Documents & Guides
90 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

Overview

90 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance

The revolutionary BussmannTM series Low-PeakTM CUBEFuseTM delivers the smallest footprint compared to any Class CC, J or RK fuse solution — requiring up to 70% less space when combined with its unique fuse holder or UL® 98 Listed Compact Circuit Protector switch. Freeing up space is powerful. And the CUBEFuse does just that, while packing up to a 300 kA interrupting rating and enabling higher equipment short-circuit current rating (SCCR). Available from 1 to 400 amps.

Also known as: 051712618175, TCF90, BUSTCF90

Specifications

Speed: Time Delay, Slow Blow
Amps: 90
Volts AC: 600
Volts DC: 300
Class: CF
Type: Cube Fuse
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Length: 3.010 in
Speed: Time Delay, Slow Blow
Volts AC: 600
Class: CF
Interrupt Rating DC: 100 kA
Length: 3.010 in
Amps: 90
Volts DC: 300
Type: Cube Fuse
Interrupt Rating AC: 300 kA