TRON RECTIFIER FUSE

Item #: 0059083

Cat #: KAB-10

UPC: 051712460101

$ 80.21 EA
Company wide:
5 in stock
Documents & Guides
Eaton Bussmann series Tron KAB high speed fuse, 10 A

Overview

Eaton Bussmann series Tron KAB high speed fuse, 10 A

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712460101, KAB-10, BUSKAB10

Specifications

Mounting: Snap In
Type: Rectifier, Fuse
Speed: Fast Acting
Amps: 10
Volts AC: 250
Interrupt Rating DC: 200 kA
Mounting: Snap In
Speed: Fast Acting
Volts AC: 250
Type: Rectifier, Fuse
Amps: 10
Interrupt Rating DC: 200 kA