3-1/2" Fiberglass 45° Elbow, 36" Radius, Black

Item #: 0059070

Cat #: 312FG45X36

UPC:

Company wide:
0 in stock
Documents & Guides
3-1/2 Inch Fiberglass 45 Degree Sweep Elbow, 36 Inch Radius, Black

Overview

3-1/2 Inch Fiberglass 45 Degree Sweep Elbow, 36 Inch Radius, Black
Also known as: 312FG45X36

Specifications

Color: Black
Diameter: 3 1/2 in
Material: Fiberglass
Angle: 45°
Sweep Radius: 36 in
Color: Black
Material: Fiberglass
Sweep Radius: 36 in
Diameter: 3 1/2 in
Angle: 45°