500THHN/THWN-2CSTRBLU

Item #: 0059049

Cat #: 500THHNCSTRBLU

UPC: 048243627912

Company wide:
0 in stock
Documents & Guides
500THHN/THWN-2CSTRBLU

Overview

500THHN/THWN-2CSTRBLU
Also known as: 048243627912, 500THHNCSTRBLU

Specifications

Color: Blue
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 500 kcmil
Stranding: Stranded
Color: Blue
Material: Copper
Conductors: 1
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 500 kcmil