4 TC40 MOLDED 5DEG CPLG

Item #: 0058979

Cat #: 6141531

UPC: 088700040175

Company wide:
0 in stock

Overview

4 in. Schedule 40 5-Degree Coupling

CANTEX 6141531 is a 4 in. Schedule 40 5-Degree Coupling used to join lengths of conduit pipe together with a 5-degree change in direction

Also known as: 088700040175, 6141531, CTX6141531

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in