15 Amp, 125 Volt Tamper Resistant GFCI, Merlot

Item #: 0058932

Cat #: SCR-15-GFST-MR

UPC: 784276158992

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Merlo

Overview

15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Merlo
Also known as: 784276158992, SCR-15-GFST-MR, LUTSCR15GFSTMR

Specifications

Mounting: Insert
Color: Merlot
Amps: 15
Gangs: 1
Volts AC: 125
Mounting: Insert
Amps: 15
Volts AC: 125
Color: Merlot
Gangs: 1