4" PVC 90° Elbow, 36" Radius, Schedule 40, Gray

Item #: 0058924

Cat #: 5133821

UPC: 088700568747

Company wide:
0 in stock
4 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray

Overview

4 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray

CANTEX 5133821 is a 4 in. x 90-Degree x 36 in. Radius Plain End Schedule 40 Special Radius Elbow used to change the direction of a conduit run by 90-Degree

Also known as: 088700568747, 5133821, CTX5133821

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Sweep Radius: 36 in
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 4 in
Sweep Radius: 36 in