C-Tap, Copper, Main 3/0 AWG, 12 - 2 AWG, Pink

Item #: 0058896

Cat #: 54750

UPC: 786210547503

$ 26.68 EA
Company wide:
0 in stock
Press-On Lug, Copper, Type C-Tap, Run Conductor Range: 3/0, Tap Conductor Range: 12 Solid - 2 Stranded, Color Code: Pink

Overview

Press-On Lug, Copper, Type C-Tap, Run Conductor Range: 3/0, Tap Conductor Range: 12 Solid - 2 Stranded, Color Code: Pink

ABB's C-tap connectors for copper conductors are ideal for pigtailing, two-way splicing or tapping to an unbroken continuous main and are manufactured from high conductivity wrought copper.

Also known as: 786210547503, 54750, THB54750

Specifications

Material: Copper
Allowable Gauge Range: 12 - 2, 1/0 - 3/0
Material: Copper
Allowable Gauge Range: 12 - 2, 1/0 - 3/0