CU TP 2HL LUG STNDBRL 4/0 3/8B PUR

Item #: 0058892

Cat #: 54212

UPC: 786210542126

$ 34.67 EA
Company wide:
0 in stock
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple

Overview

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 54, Die Color Code Purple
Also known as: 786210542126, 54212, THB54212

Specifications

Color: Purple
Material: Copper
Stud Size: 3/8 in
Color: Purple
Stud Size: 3/8 in
Material: Copper