1
more

Liquidtight Connector, Straight, 3", Insulated, Steel
Item #: 0058889
Cat #: 5339
UPC: 786210053394
$ 642.18 EA
Company wide:
25
in stock
Documents & Guides
Liquidtight Connector, Straight, 3 Inch, Steel, Insulated, For Use With Liquidtight Flexible Metal Conduit
Overview
Liquidtight Connector, Straight, 3 Inch, Steel, Insulated, For Use With Liquidtight Flexible Metal Conduit
3 Inch Straight Malleable Iron Insulated Liquidtight Connector
Also known as: 786210053394, 5339, THB5339
Specifications
| Diameter: | 3 in |
| Material: | Stainless Steel |
| Diameter: | 3 in |
| Material: | Stainless Steel |