Liquidtight Connector, Straight, 2", Insulated, Steel

Item #: 0058888

Cat #: 5337

UPC: 786210053370

$ 116.16 EA
Company wide:
136 in stock
Liquidtight Connector, Straight, 2 Inch, Steel, Insulated, For Use With Liquidtight Flexible Metal Conduit

Overview

Liquidtight Connector, Straight, 2 Inch, Steel, Insulated, For Use With Liquidtight Flexible Metal Conduit

T&B® Liquidtight® Fittings for flexible conduits are suitable for a wide range of installations. Our Liquidtight® fittings are designed to stand up to demanding wet and corrosive environments, including power generation, petrochemical, paper mills, food, beverage, pharmaceutical plants and anywhere high performance is required.

Also known as: 786210053370, 5337, THB5337

Specifications

Material: Stainless Steel
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in