Liquidtight Connector, 90°, 1", Aluminum

Item #: 0058883

Cat #: 5254AL

UPC: 786210802565

$ 142.52 EA
Company wide:
0 in stock
Liquidtight Connector, 90°, 1 Inch, Aluminum, For Use With Liquidtight Flexible Metal Conduit

Overview

Liquidtight Connector, 90°, 1 Inch, Aluminum, For Use With Liquidtight Flexible Metal Conduit

Aluminum Liquid-tight fittings are ideal for use in corrosive environments and where light weight conduit systems are required.

Also known as: 786210802565, 5254AL, THB5254AL

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum