Dottie Tbc42 1/4 X 2 Toggle Bolts P

Item #: 0058848

Cat #: TBC42

UPC: 781002168591

$ 1.45 EA
Company wide:
0 in stock
Documents & Guides
DOTTIE 1/4X2 TOGGLE BOLT

Overview

DOTTIE 1/4X2 TOGGLE BOLT

Toggle Bolts, or butterfly anchors, are a light to medium duty anchor intended to be used in hollow block, wallboard, plaster, plywood, and other hollow base materials. Once fully opened, Toggle Bolts significantly expand the surface area making contact with the back of the hollow wall. This spreads out the load of the fastened object, increasing the weight that can be secured. The maximum weight a Toggle Bolt supports, depends on the size of the bolt and the thickness of the substrate. To accommodate the Toggle, installation requires a relatively large hole compared to other types of hollow wall anchors.

Also known as: 781002168591, TBC42, DOTTBC42

Specifications

Length: 2 in
Diameter: 1/4 in
Material: Steel
Length: 2 in
Material: Steel
Diameter: 1/4 in