Snap-In Knockout Bushing, 2", Plastic

Item #: 0058834

Cat #: 3215

UPC: 786210032153

$ 7.54 EA
Company wide:
0 in stock
Documents & Guides
2", Snap-In Bushing, Non-Metallic, Package Quantity: 25. For Use With All Knockouts

Overview

2", Snap-In Bushing, Non-Metallic, Package Quantity: 25. For Use With All Knockouts

For over 100 years the T&B® brand has been recognized as the leading brand of electrical fittings. Industry standards such as Liquidtight® fittings, Erickson® couplings and many others are registered trade marks. The innovation continues with numerous products and features for both ordinary and hazardous locations.

Also known as: 786210032153, 3215, THB3215

Specifications

Color: Black
Material: Plastic
Diameter: 2 in
Color: Black
Diameter: 2 in
Material: Plastic