Power Distribution Block (replaces 0ld14003z)

Item #: 0058833

Cat #: LFD1400-3

UPC: 079458944099

$ 187.23 EA
Company wide:
26 in stock
Documents & Guides
Connector Block, Single Primary/Multiple Secondary, 3-Pole, Line Side: (1) 14 AWG - 2 AWG, Load Side: (4) 14 AWG - 10 AWG, 600V, 115 Amps per Pole, Surface Mount

Overview

Connector Block, Single Primary/Multiple Secondary, 3-Pole, Line Side: (1) 14 AWG - 2 AWG, Load Side: (4) 14 AWG - 10 AWG, 600V, 115 Amps per Pole, Surface Mount

POWR-BLOKS power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional hinged safety cover.

Also known as: 079458944099, LFD1400-3, LFULFD14003, breakout block

Specifications

Amps: 115
Mounting: Surface
Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2
Amps: 115
Color: Black
Allowable Gauge Range: 14 - 2
Mounting: Surface
Standards: California Proposition 65