1
more

Cord/Cable Connector, Strain Relief, Liquidtight, 90°, 1/2"
Item #: 0058810
Cat #: 2269
UPC: 786210022697
$ 29.98 EA
Company wide:
32
in stock
Documents & Guides
Liquidtight Cord Connector, Strain Relief, 90°, NPT Hub Size: 1/2 Inch, Cord Range: 0.375 Inch - 0.500 Inch, Material: Malleable Iron.
Overview
Liquidtight Cord Connector, Strain Relief, 90°, NPT Hub Size: 1/2 Inch, Cord Range: 0.375 Inch - 0.500 Inch, Material: Malleable Iron.
For over 100 years the T&B® brand has been recognized as the leading brand of electrical fittings. Industry standards such as Liquidtight® fittings, Erickson® couplings and many others are registered trade marks. The innovation continues with numerous products and features for both ordinary and hazardous locations.
Also known as: 786210022697, 2269, THB2269
Specifications
| Material: | Malleable Iron |
| Diameter: | 1/2 in |
| Diameter Range: | 0.375 - 0.500 in |
| Material: | Malleable Iron |
| Diameter Range: | 0.375 - 0.500 in |
| Diameter: | 1/2 in |