NON-INS BTT SPLICE 18-14AWG LEN .63

Item #: 0058808
Cat #: 2B-14
UPC: 786210800042
$ 1.30 EA
Company wide:
200 in stock
Documents & Guides
Non-Insulated Butt Splice, Length 0.63 Inch, Width 0.16 Inch, Wire Range 18-14 AWG, Copper, Tin Plated, 100 Pack

Overview

Non-Insulated Butt Splice, Length 0.63 Inch, Width 0.16 Inch, Wire Range 18-14 AWG, Copper, Tin Plated, 100 Pack
Also known as: 786210800042, 2B-14, THB2B14

Specifications

Color: Metallic
Material: Copper
Type: Non-Insulated, Butt Connector, Splice Connector
Allowable Gauge Range: 16 - 14
Color: Metallic
Type: Non-Insulated, Butt Connector, Splice Connector
Material: Copper
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)