Fluorescent Lamp, Ecologic, T8, 36

Item #: 0058805

Cat #: FO25/841/ECO

UPC: 046135221408

Company wide:
0 in stock
25W, 36" MOL, T8 OCTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation, ECOLOGIC *Sylvania Part # 22140* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

25W, 36" MOL, T8 OCTRON fluorescent lamp, 4100K color temperature, rare earth phosphor, 82 CRI, suitable for IS or RS operation, ECOLOGIC *Sylvania Part # 22140* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135221408, FO25/841/ECO, LDVFO25841ECO

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Lumens: 2150
Length: 3 ft, 36 in
Wattage: 25
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Lumens: 2150
Wattage: 25
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Material: Glass
Base: Medium Bi-Pin (G13)