
Fully Insulated Female Disconnect, 16-14 AWG, .25 IN x .032 IN Tab
Item #: 0058788
Cat #: 14RB-2577
UPC: 786210839325
$ 2.13 EA
Company wide:
350
in stock
Documents & Guides
Fully Insulated Female Disconnect, 16-14 AWG, .25 IN x .032 IN Tab, Brazed Seam Barrel, Brass, Blue
Overview
Fully Insulated Female Disconnect, 16-14 AWG, .25 IN x .032 IN Tab, Brazed Seam Barrel, Brass, Blue
Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.
Also known as: 786210839325, 14RB-2577, THB14RB2577
Specifications
| Gender: | Female |
| Color: | Blue |
| Material: | Brass, Nylon |
| Allowable Gauge Range: | 16 - 14 |
| Gender: | Female |
| Material: | Brass, Nylon |
| Color: | Blue |
| Allowable Gauge Range: | 16 - 14 |