Screw Mount Cable Tie, 7.8" Long, Nylon, Natural Color, 50lb Rating, 100/PK

Item #: 0058764

Cat #: TY535M

UPC: 786210805153

$ 0.78 EA
Company wide:
300 in stock
Documents & Guides
Screw Mount Cable Tie, Non-Releasable. Length: 7.88", Width: 0.184", Mount: #10 Screw. 50 lb Tensile Rating, Color: White. Package Quantity: 100.

Overview

Screw Mount Cable Tie, Non-Releasable. Length: 7.88", Width: 0.184", Mount: #10 Screw. 50 lb Tensile Rating, Color: White. Package Quantity: 100.

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application. Ty-Rap®'s non-hydroscopic stainless steel locking device ensures maximum strength and extended useful life. Ty-Rap®'s smooth, notchless body reduces the number of stress points to increase its useful life, while ribs and stipples grip the bundle and prevent slipping.

Also known as: 786210805153, TY535M, THBTY535M, holey tyrap

Specifications

Color: Natural
Weight Capacity: 50 lbs
Length: 8 in
Material: Nylon
Color: Natural
Length: 8 in
Weight Capacity: 50 lbs
Material: Nylon