Cable Tie, Heavy, 30" Long, Nylon, White, 120lb Rating, 50/PK

Item #: 0058762

Cat #: TY529M

UPC: 786210830735

$ 3.35 EA
Company wide:
300 in stock
Documents & Guides
Cable Tie, Heavy Cross Section, Length: 30", Width: 0.27", Maximum Bundle Diameter: 9", Tensile Strength: 120 lb. Temperature Rating: 185°F (85°C). Package Quantity: 50. Color: White.

Overview

Cable Tie, Heavy Cross Section, Length: 30", Width: 0.27", Maximum Bundle Diameter: 9", Tensile Strength: 120 lb. Temperature Rating: 185°F (85°C). Package Quantity: 50. Color: White.

Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time.

Also known as: 786210830735, TY529M, THBTY529M

Specifications

Length: 30 in
Color: Natural
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 30 in
Width: 0.270 in
Material: Nylon
Color: Natural
Weight Capacity: 120 lbs