Cable Tie, Standard, 13.4" Long, UV Nylon, Black, Package of 50 Each

Item #: 0058759

Cat #: TY527MX

UPC: 786210805122

$ 1.71 EA
Company wide:
30,550 in stock
Documents & Guides
Standard Cable Tie, Non-Releasable, Weather Resistant, UV Nylon, Length: 13.4 Inch, Width: 0.270 Inch, Color: Black, Order of 50 Each = 1 Bag of 50 Cable Ties

Overview

Standard Cable Tie, Non-Releasable, Weather Resistant, UV Nylon, Length: 13.4 Inch, Width: 0.270 Inch, Color: Black, Order of 50 Each = 1 Bag of 50 Cable Ties

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210805122, TY527MX, THBTY527MX, Solar Tie

Specifications

Color: Black
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 13.400 in
Color: Black
Weight Capacity: 120 lbs
Length: 13.400 in
Width: 0.270 in
Material: Nylon