Cable Tie, Standard, 11.1" Long, UV Nylon, Black, 100/Pack

Item #: 0058757

Cat #: TY526MX

UPC: 786210839363

$ 0.93 EA
Company wide:
11,900 in stock
Documents & Guides
Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 11" (177.8 mm). Width: 0.140" (3.556 mm). Color: Black. Package Quantity: 100.

Overview

Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 11" (177.8 mm). Width: 0.140" (3.556 mm). Color: Black. Package Quantity: 100.

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210839363, TY526MX, THBTY526MX, Solar Tie

Specifications

Width: 0.140 in
Color: Black
Weight Capacity: 30 lbs
Material: Nylon
Length: 11.100 in
Width: 0.140 in
Weight Capacity: 30 lbs
Length: 11.100 in
Color: Black
Material: Nylon