Cable Tie, Standard, 8.19" Long, Nylon, White, 100/Pack

Item #: 0058748

Cat #: TY5242M

UPC: 786210830797

$ 0.62 EA
Company wide:
100 in stock
Documents & Guides
Ty-Rap, Standard Cable Tie, Non-Releasable, Nylon 6/6, Length: 8.19 Inch, Width: 0.14 Inch, Color: White, Maximum Wire Bundle: 2 Inch, Tensile Strength: 40 Pounds, Package Quantity: 100

Overview

Ty-Rap, Standard Cable Tie, Non-Releasable, Nylon 6/6, Length: 8.19 Inch, Width: 0.14 Inch, Color: White, Maximum Wire Bundle: 2 Inch, Tensile Strength: 40 Pounds, Package Quantity: 100

Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time.

Also known as: 786210830797, TY5242M, THBTY5242M

Specifications

Color: Natural
Width: 0.140 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 8.190 in
Color: Natural
Weight Capacity: 40 lbs
Length: 8.190 in
Width: 0.140 in
Material: Nylon