Cable Tie, Standard, 3.62" Long, Nylon, White, Pack of 100

Item #: 0058742

Cat #: TY523M

UPC: 786210805078

$ 0.36 EA
Company wide:
7,500 in stock
Documents & Guides
Standard Cable Tie, Non-Releasable. Length: 4" (101.6 mm). Width: 0.093" (2.36 mm). Color: White. Package Quantity: 100.

Overview

Standard Cable Tie, Non-Releasable. Length: 4" (101.6 mm). Width: 0.093" (2.36 mm). Color: White. Package Quantity: 100.
  • Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time.
  • Because there are no notches, Ty-Rap ties provide an infinite number of locking positions while fastening the tie at the precise bundle diameter needed.
  • The No-Slip Tail provides easy grip during tensioning. Ty-Rap ties feature a unique friction surface designed to reduce slippage during installation.
  • Smooth, notchless body reduces stress concentration points under tension, making the tie stronger and lower profile than notched body ties. Ribbed and Stippled body grips the bundle and prevents slippage. Rounded edges protect insulation, preventing sharp edges from damaging cables.
  • Application Tools: ERG50, WT1-TB
Also known as: 786210805078, TY523M, THBTY523M

Specifications

Diameter: 0.630 in
Color: Natural
Weight Capacity: 18 lbs
Width: 0.092 in
Material: Nylon
Length: 3.620 in
Diameter: 0.630 in
Weight Capacity: 18 lbs
Material: Nylon
Color: Natural
Width: 0.092 in
Length: 3.620 in