1
more

Cable Tie Mounting Base, 2-Way, Self-Adhesive Mount, .19 IN W Tie
Item #: 0058739
Cat #: TC5342A
UPC: 786210806921
$ 2.25 EA
Company wide:
500
in stock
Documents & Guides
Cable Tie Mounting Base, 2-Way, Self-Adhesive Mount, .19 IN W Tie, Nylon/Polyamide 6.6, Natural
Overview
Cable Tie Mounting Base, 2-Way, Self-Adhesive Mount, .19 IN W Tie, Nylon/Polyamide 6.6, Natural
Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.
Also known as: 786210806921, TC5342A, THBTC5342A
Specifications
| Width: | 1 in |
| Length: | 1 in |
| Color: | Natural |
| Mounting: | Adhesive |
| Material: | Nylon |
| Width: | 1 in |
| Color: | Natural |
| Material: | Nylon |
| Length: | 1 in |
| Mounting: | Adhesive |