Female Disconnect, Nylon Fully Insulated, 12 - 10 AWG, .25" Tab, 50/PK

Item #: 0058722

Cat #: RC10-250F

UPC: 786210874203

$ 2.73 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 12 - 10 AWG, 600V, Tab: .25" x .032", Color: Yellow. Package of 100. **Order in Multiples of 50**

Overview

Disconnect Terminal, Nylon-Insulated, Gender: Female, Wire Range: 12 - 10 AWG, 600V, Tab: .25" x .032", Color: Yellow. Package of 100. **Order in Multiples of 50**

Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.

Also known as: 786210874203, RC10-250F, THBRC10250F

Specifications

Gender: Female
Material: Brass, Nylon
Color: Yellow
Allowable Gauge Range: 16 - 14
Gender: Female
Color: Yellow
Material: Brass, Nylon
Allowable Gauge Range: 16 - 14