Locking Fork Terminal, Nylon Insul, 18-14 AWG, # 6 Stud, Blue

Item #: 0058717

Cat #: RB14-6FL

UPC: 786210887395

$ 2.57 EA
Company wide:
0 in stock
Documents & Guides
Locking Fork Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 18 - 14 AWG, 600V, Stud Size: #6, Color: Blue. Package of 100. **Order in Multiples of 100**

Overview

Locking Fork Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 18 - 14 AWG, 600V, Stud Size: #6, Color: Blue. Package of 100. **Order in Multiples of 100**

Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.

Also known as: 786210887395, RB14-6FL, THBRB146FL

Specifications

Color: Blue
Material: Copper, Nylon
Allowable Gauge Range: 18 - 14
Stud Size: #6
Color: Blue
Allowable Gauge Range: 18 - 14
Material: Copper, Nylon
Stud Size: #6