RING TERM, 12-10, No10, META

Item #: 0058701

Cat #: C10-10

UPC: 786210803463

$ 1.28 EA
Company wide:
0 in stock
Documents & Guides
Ring Terminal, Length .85 Inches, Width .38 Inches, Bolt Hole #10, Wire Range #12-#10 AWG, Copper, Tin Plated

Overview

Ring Terminal, Length .85 Inches, Width .38 Inches, Bolt Hole #10, Wire Range #12-#10 AWG, Copper, Tin Plated

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210803463, C10-10, THBC1010

Specifications

Material: Copper
Allowable Gauge Range: 12 - 10
Material: Copper
Allowable Gauge Range: 12 - 10