400A, 15kV Fault Indicator

Item #: 0058694

Cat #: 1TPRI 0400IRJ

UPC:

Company wide:
0 in stock
Documents & Guides
Underground Fault Indicator, 1-Phase, 400A, 600V AC, Includes: Test Point Reset, Junction Shields.

Overview

Underground Fault Indicator, 1-Phase, 400A, 600V AC, Includes: Test Point Reset, Junction Shields.
Also known as: 1TPRI 0400IRJ, SCW1TPRI0400IRJ, Service head

Specifications

Amps: 400
Type: Fault Indicator
Volts AC: 600
Amps: 400
Volts AC: 600
Type: Fault Indicator