Round Porcelain Halogen Socket For G4

Item #: 0058639

Cat #: 80-2049

UPC: 045923820496

Company wide:
0 in stock
Documents & Guides
Porcelain Halogen Round Socket; 12" Leads; G4-GX5.3-GY6.35 Base; SF-1 200C Leads; 3/8" Height; 11/16" Diameter; 750W; 250V

Overview

Porcelain Halogen Round Socket; 12" Leads; G4-GX5.3-GY6.35 Base; SF-1 200C Leads; 3/8" Height; 11/16" Diameter; 750W; 250V
Also known as: 045923820496, 80-2049, SAT802049

Specifications

Wattage: 750
Volts AC: 250
Material: Porcelain
Light Technology: Halogen
Wattage: 750
Material: Porcelain
Volts AC: 250
Light Technology: Halogen