4
more

7A, 3P, 277/480V, 48VDC, 10 kAIC, D-Curve, UL 489 CB
Item #: 0058603
Cat #: FAZ-D7/3-NA
UPC: 015081021417
$ 200.09 EA
Company wide:
1
in stock
Documents & Guides
7 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489
Overview
7 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 015081021417, FAZ-D7/3-NA, CUTFAZD73NA
Specifications
| Poles: | 3 |
| Amps: | 7 |
| Volts DC: | 48 |
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Type: | Trip Curve D |
| Family / Style: | FAZ-NA |
| Interrupt Rating AC: | 10 kA |
| Poles: | 3 |
| Volts DC: | 48 |
| Mounting: | DIN Rail |
| Family / Style: | FAZ-NA |
| Amps: | 7 |
| Volts AC: | 277, 480Y |
| Type: | Trip Curve D |
| Interrupt Rating AC: | 10 kA |