6A, 3P, 277/480V, 48VDC, 10 kAIC, D-Curve, UL 489 CB

Item #: 0058602

Cat #: FAZ-D6/3-NA

UPC: 015081021400

$ 200.09 EA
Company wide:
1 in stock
Documents & Guides
6 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489.

Overview

6 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489.
Also known as: 015081021400, FAZ-D6/3-NA, CUTFAZD63NA

Specifications

Amps: 6
Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Amps: 6
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-NA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve D
Interrupt Rating AC: 10 kA