Breaker, DIN Rail Mount, 20A, 3P, 277/480VAC, 48VDC, 10 kAIC

Item #: 0058591

Cat #: FAZ-C20/3-NA

UPC: 015081021271

$ 185.27 EA
Company wide:
95 in stock
Documents & Guides
20 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.

Overview

20 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 015081021271, FAZ-C20/3-NA, CUTFAZC203NA

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Type: Breaker, Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 20
Family / Style: FAZ-NA
Volts DC: 48
Mounting: DIN Rail
Type: Breaker, Trip Curve C
Interrupt Rating AC: 10 kA