15A, 3P, 277/480V, 48VDC, 10 kAIC, C-Curve, UL 489 C

Item #: 0058589

Cat #: FAZ-C15/3-NA

UPC: 015081021257

$ 185.27 EA
Company wide:
5 in stock
Documents & Guides
15 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.

Overview

15 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.

Optimum product quality, tested reliability and safety stand for best protection of personnel, installations and plant. Eaton’s FAZ-NA DIN rail mountable circuit breaker is designed for use in branch service applications.

Also known as: 015081021257, FAZ-C15/3-NA, CUTFAZC153NA

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 15
Family / Style: FAZ-NA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA